Shop All Barware and Beverage Service
Allpoints
Peeler/Zester (6")
Mfr # 2801660
Zoro # G202250194
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated Blade with Eyelet for Peeling Zest
- Width 1 in
- Height 0.75 in
- Material Stainless Steel (Blade); Wood (Handle)
- Length 6.25 in
Product Information
- Brand Allpoints
- MFR # 2801660
- Zoro # G202250194
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 1 in |
Height | 0.75 in |
Length | 6.25 in |
Details
Item | Peeler |
Type | Serrated Blade with Eyelet for Peeling Zest |
Material | Stainless Steel (Blade); Wood (Handle) |
Description
Material: Stainless Steel Blade | Wood Handle ;Length: 6" | 152 Mm ;Type: Serrated Blade W/ Eyelet For Peeling Zest
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Valve, Deltrol (P62-8456)
- AMERICAN EAGLE AE-MC12NH 3/8" Stainless Steel Meat Cutter Attachment Fits #12 Hub (AE-MC12NH-3/8)
- MANITOWOC ICE Q0130/210/270/Qm45 Control Board (7629073)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- ALLPOINTS Carafe, Ss , 64 Oz, Brew Thru Lid (2801567)
- ALLPOINTS Jigger, S/S , 1/2 Oz X 3/4 Oz (2801661)
- ALLPOINTS Brushes Beer Cap Kleen Plug (113820)
- ALLPOINTS Stand, Tray , Wood, Walnut Fnish (2801351)
- ALLPOINTS Pot, Air , 128 Oz, All Stainless (2801849)
- HOFFMASTER Budgetboard Coaster, 4" Diameter, White Scalloped Edge PK1000 (876082)
- Allpoints Barware and Beverage Service