Shop All Digital And Mechanical Timers
Allpoints
Multi Task Timer & Clock
Mfr # 421822
Zoro # G803526742
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LR44 Battery
- Material ABS Plastic
- Height 1 in
- Special Features Dual Function; Food Safe; Memory; Clock, Stop Watch; Counts Up/Down, Counts Up After Reaching Zero; Sliding Mode Switch; Pocket Clip; Magnet or Stand; Loud and Long Alarm
- Length 7 in
Product Information
- Brand Allpoints
- MFR # 421822
- Zoro # G803526742
- Country of Origin United States
- Category Digital And Mechanical Timers
Dimensions
Height | 1 in |
Length | 7 in |
Width | 4.50 in |
Details
Item | Multi Task Timer and Clock |
Includes | LR44 Battery |
Material | ABS Plastic |
Special Features | Dual Function; Food Safe; Memory; Clock, Stop Watch; Counts Up/Down, Counts Up After Reaching Zero; Sliding Mode Switch; Pocket Clip; Magnet or Stand; Loud and Long Alarm |
Description
;24 Hr, By Hr, Min, Sec;Dual Function;Food Safe Abs Plastic;Memory;Clock, Stop Watch;Counts Up/Down, Counts Up After Reaching Zero.;Sliding Mode Switch;Pocket Clip, Magnet Or Stand;Lr44 Battery Included;Loud And Long Alarm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Minigrabber with Banana Jack Adptr, Black (4723-0)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- DIXON In-Line Sight Glass, Clamp, 2" (B54BMP-R200)
- TRERICE Industrial Thermowell, Lagging, 304SS (3-4FA5)
- ALLPOINTS Big Digit Timer (421821)
- ALLPOINTS 4-In-1 Timer Digital (721662)
- ALLPOINTS Timer Gralab (181303)
- QUINCY LAB Digital Controller, Omron (101-1230)
- ZORO SELECT Bell Type Manual Mechanical Timer (5ZPZ8)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- COOPER-ATKINS Digital Timer, Min. Time Setting 59 sec. (TFS4-01)
- Allpoints Digital And Mechanical Timers