Shop All Food Service Appliance Parts
Allpoints
Mom On-Off Push Button Switch
Mfr # 421596
Zoro # G102278977
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 VAC
- Type Push Button
- Amps 25 A at 125/250 VAC; 2 A at 48 VDC
- Length 2.50 in
- Height 1.50 in
Product Information
- Brand Allpoints
- MFR # 421596
- Zoro # G102278977
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1.50 in |
Width | 0.50 in |
Details
Item | Momentary On-Off Push Button Switch |
Voltage | 125/250 VAC |
Type | Push Button |
Amps | 25 A at 125/250 VAC; 2 A at 48 VDC |
HP | 1 HP at 125 VAC; 2 HP at 250 VAC |
Description
Momentary On-Off Push Button Switch, 125/250Vac 25A.;1Hp @ 125Vac, 2Hp @ 250Vac, 2A @ 48Vdc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Number CardSet, 1-100, Plastic, White, PK100 (TN100)
- TRUE Door Gasket - 67-7/16" X 29-1/8 (810770)
- GREEN MOUNTAIN COFFEE Coffee, Vermont Country, 0.31 oz., PK24 (7602)
- PROLINE PRODUCTS Overtime Sugar-free electrolyte Powder Pouches that mix 2.5 gallons of drinks, 35/Case (60-POUCH)
- ALLPOINTS Infinite Switch, 240V, 15A, For Star, 2E-34593 (42-1115-STA)
- ALLPOINTS Glide Stack Chair (281891)
- ALLPOINTS Silicone Drain Heater (341978)
- ALLPOINTS Plastic Standoff (281179)
- ALLPOINTS Sign, Exit , Led Lighted, 120/277V (2531249)
- ALLPOINTS Belt, Back Support, Med (721555)
- MOFFAT Door Seal - Side (M024784)
- Allpoints Food Service Appliance Parts