Shop All Kitchen Cleaners
Allpoints
Lube Oil
Mfr # 851099
Zoro # G503526424
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Bottle
- Cleaner Container Size 4 oz
- Size 7 in X 1.50 in X 1.50 in
- For Use On Multi-Purpose Oil Used on Motors, Bearings and Metal Lubrication Requirements
Product Information
- Brand Allpoints
- MFR # 851099
- Zoro # G503526424
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 4 oz |
Size | 7 in X 1.50 in X 1.50 in |
Details
Item - All Purpose Cleaners | Lube Oil With Spout |
Cleaner Container Type | Bottle |
For Use On | Multi-Purpose Oil Used on Motors, Bearings and Metal Lubrication Requirements |
Description
With Spout;4 Oz. Bottle ;Multi-Purpose Oil Used On Motors, Bearings And Metal;Lubrication Requirements.;Contains Rust And Corrosion Preventatives.;Non-Gumming.;Non-Toxic.;Will Not Foam During Use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN 275 gal Tote Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2700000113275)
- LIBMAN 24 in Sweep Face Push Broom, Gray, 60 in L Handle (1293G)
- MOERMAN Liquidator Squeegee Channel 30 18 Inch (26024)
- ZORO SELECT Autoclav. Biohaz. Bag, 7to10gal, Red, PK200 (ACLB142013)
- ALLPOINTS Leak Lock , 16 Oz. Brush Top Jar (851305)
- ALLPOINTS Lubricant, Dry Silicone, 2 .75Oz (1431117)
- ALLPOINTS Liquid Ice Machine Clean Er 8Oz (8009885)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- ALLPOINTS Polish, Stainless Steel - 10Oz (321704)
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- WEIMAN WHOLESALE PRICER WEIMAN, GLASS COOK TOP CLEANER AND POLISH, 20 OZ SQUEEZE BOTTLE (137EA)
- Allpoints Kitchen Cleaners