Shop All Drain Components
Allpoints
Lock, Drain, Dome, 3"
Mfr # 1021205
Zoro # G403525107
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5.25 in
- Height (In.) 5.25 in
- Width 5 in
Product Information
- Brand Allpoints
- MFR # 1021205
- Zoro # G403525107
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 5.25 in |
Height (In.) | 5.25 in |
Width | 5 in |
Details
Item | Drain Lock |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- KOHLER Aerator 2.0 Gpm W/Key (1010751-CP)
- REDHAT 24V DC Brass Solenoid Valve, Normally Open, 3/8 in Pipe Size (8210G033)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- ALLPOINTS Flange Washer (321153)
- ALLPOINTS Locknut 1-1/2" Zinc (262338)
- ALLPOINTS Overflow Assembly 1-1/4"Tubing (263746)
- ALLPOINTS Brush, Drain Line 66"L (1021224)
- ALLPOINTS Green Drain 3.5in Waterless Trap Seal (8400129)
- ALLPOINTS Lock, Drain, Dome, 4" (1021206)
- OATEY 4 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34405)
- Allpoints Drain Components