Shop All Food Service Appliance Parts
Allpoints
Leveler, Non-Skid , 3/8-16 Thd
Mfr # 1211117
Zoro # G802212608
product price: $1.19
/ea
Sold in multiples of 7 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.50 in
- Height 1.25 in
- Width 1.25 in
- Outside Dia. (In.) 1-3/8 in
- Base Material Neoprene
Product Information
- Brand Allpoints
- MFR # 1211117
- Zoro # G802212608
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1.25 in |
Width | 1.25 in |
Outside Dia. (In.) | 1-3/8 in |
Details
Item | Leveler |
Base Material | Neoprene |
Description
Material: Neoprene Base ;Height: 1 1/2" Stud ;Outer Diameter: 1 3/8" Base ;Thread: 42437
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Cold Cup, Plastic, 5 oz., PK2500 (V01954)
- BERGEN INDUSTRIES Appliance Power Cord 4FT.4-Wire Clothes (D100404)
- ALLPOINTS Kettle Faucet Handle For Groen, GRO009029 (22-1311)
- STERO DISHWASHER GREASE FITTING ZERK 1/8 STRT (P66-1221)
- ALLPOINTS Glide(M8 X 1.25 Pitch, 1-1/8"Od (1211165)
- ALLPOINTS Relay, Overload And Start Capacitor Combo (881301)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- ALLPOINTS Allpoints 1241474 Kason Sureclose hydraulic Door Closer (1241474)
- ALLPOINTS Press In Needle 11/16 (261672)
- ALLPOINTS Fan Motor - 115V (681453)
- NORLAKE Kason® - 11248000004 Hinge (71603)
- Allpoints Food Service Appliance Parts