Shop All Food Service Appliance Parts
Allpoints
Lamp-Silicone 130V, 40W
Mfr # 381207
Zoro # G002263813
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130 V
- Type Medium Base
- For Use With Refrigeration or Other Non-Oven Use
- Features Tubular Profile
- Length 5.50 in
Product Information
- Brand Allpoints
- MFR # 381207
- Zoro # G002263813
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5.50 in |
Height | 1-3/8 in |
Width | 1-3/8 in |
Details
Item | Lamp |
Voltage | 130 V |
Type | Medium Base |
For Use With | Refrigeration or Other Non-Oven Use |
Features | Tubular Profile |
Finish | Silicone |
Max. Wattage | 40 W |
Description
Lamp, 5-3/8" X 1-1/4";[ 130V ] [ 40W ] Medium Base, [Tubular Type ] Silicone;Coating, For Refrigeration Or Other Non-Oven Use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Clear Hydrolyte Thickened Water 4 oz., PK24 (23061)
- FLASH FURNITURE 72"W Stainless 18 Gauge Work Table - Undershelf (NH-WT-3072-GG)
- KIKKOMAN Kikkoman Non GMO Preservative Free Tamari Soy Sauce .20 oz., PK200 (00129)
- HATCO Booster Element 480V 7500W 1-3/4"Oc (R02-04-703)
- ALLPOINTS Burner, Wok 9"Od, Lp, W/23 Jets (1561007)
- ALLPOINTS Fry Basket - Ez-Grip - 17-1/8" X 8-3/8" (2251072)
- ALLPOINTS Allpoints 8010560 Burner Head For Garland Range (8010560)
- ALLPOINTS Wire, Hi-Temp , 16 Ga, Tan, 500' (2531363)
- ALLPOINTS Switch, On/Off Black Rocker (421710)
- ALLPOINTS Adapter #79 (263004)
- HOBART WHIP, WIRE (30 QT) for Hobart - Part# 00-23525-2 (00-23525-2)
- Allpoints Food Service Appliance Parts