Shop All Food Service Appliance Parts
Allpoints
Lamp - Coated, Halogen, 120V/75W/Soft White
Mfr # 8011017
Zoro # G502321440
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Coated Halogen
- Features Medium Base
- Length 4.75 in
- Height 2.25 in
Product Information
- Brand Allpoints
- MFR # 8011017
- Zoro # G502321440
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4.75 in |
Height | 2.25 in |
Width | 2.25 in |
Details
Item | Lamp |
Voltage | 120 V |
Type | Coated Halogen |
Features | Medium Base |
Color | White |
Max. Wattage | 75 W |
Description
Coated Halogen Lamp 120V/75W- Soft White;Medium Base
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE MANUFACTURING Knob 2 D, Off-High-Med-Low (3511-2)
- NUTRICHEF Electric Kitchen Knife With Wooden Storage Tray (PKELKN16)
- THUNDER GROUP 16 oz Clear Mug (PLPCM001)
- MANITOWOC Curtain, Water (40-0475-3)
- ALLPOINTS Air Shutter (262767)
- ALLPOINTS Defrost Thermostat (461619)
- ALLPOINTS Allpoints 38-1311 High Temperature Wire; #12 Gauge; Stranded SF2; Black; 50' Roll (381311)
- ALLPOINTS Pressure Regulator 3/4" Lp (521029)
- ALLPOINTS Gasket, Burner Head (321837)
- ALLPOINTS Thermostat W/ Dial Tb125, 3/8 X 4-1/2, 48 (461001)
- HUSSMANN Honeycomb-6X1X48 Clear (0495259)
- Allpoints Food Service Appliance Parts