Shop All Food Service Appliance Parts
Allpoints
Immersion Probe J Type/ -40 To 1550 F
Mfr # 721014
Zoro # G202308208
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J Type
- For Use With Hot Liquid
- Length 12 in
- Height 0.25 in
- Width 1 in
Product Information
- Brand Allpoints
- MFR # 721014
- Zoro # G202308208
- Country of Origin Korea, Republic of
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 0.25 in |
Width | 1 in |
Details
Item | Immersion Probe |
Type | J Type |
For Use With | Hot Liquid |
Temp. Range (F) | -40° to 1550° F |
Description
J Type Probe, Hot Liquid Immersion Probe, -40 To +1550F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Nutty Squirrel Nutcracker (NUTS)
- HOSHIZAKI 3 Shelf Kit (HS-5048)
- BUNN Warmer Element 120V 100W 3-3/4" Dia (1227)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- ALLPOINTS Kason® - 10027C00005 Latch W/ Lock (1221271)
- ALLPOINTS Allpoints 8012923 Magnetron, 2M303H, Toshiba For Merry Chef (8012923)
- ALLPOINTS Lamp-Silicone 130V, 40W (381207)
- ALLPOINTS Drain, Canopy Hood (281500)
- ALLPOINTS Basket, Pasta6-1/2"Odx7"H , S/S (8015233)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- FETCO Kit Valve Rebuild Dsv11 24V (1000.00098.00)
- Allpoints Food Service Appliance Parts