Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, S/S , 25X20
Mfr # 8014170
Zoro # G402349797
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 25 in
- Height 2 in
- Width 20 in
Product Information
- Brand Allpoints
- MFR # 8014170
- Zoro # G402349797
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25 in |
Height | 2 in |
Width | 20 in |
Details
Item | Baffle Filter |
Material | Stainless Steel |
Description
Baffle Filter, Stainless Steel ;Nominal Size 25" H X 20" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA User RFID Door Lock Card Set (AF12832)
- WAECHTERSBACH Waechtersbach 7711506022 Tea Pot with Lid Black (7711506022)
- 1850 Coffee, Lantern Glow, Light Roast, Ground, 12 oz Bag (60513EA)
- HOBART Bell Crank Hook (00-413381-00002)
- ALLPOINTS Magnetic Light Stick (721623)
- ALLPOINTS Pizza Screen 16" (185528)
- ALLPOINTS Fin Comb (721286)
- ALLPOINTS Holder, Mop, 35" (1421764)
- ALLPOINTS Oven Thermometer (621147)
- ALLPOINTS Flashlight -Extendable Magnetic (721622)
- SCOTSMAN Sump-Cu26 (02-4315-01)
- Allpoints Food Service Appliance Parts