Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, Alum , 20X20 W/ Lock Handles
Mfr # 8014117
Zoro # G402349926
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Locking Handles
- Length 20 in
- Height 2 in
- Width 20 in
Product Information
- Brand Allpoints
- MFR # 8014117
- Zoro # G402349926
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 2 in |
Width | 20 in |
Details
Item | Baffle Filter |
Material | Aluminum |
Features | Locking Handles |
Description
Baffle Filter, Aluminum, With Locking Handles ;Nominal Size 20" H X 20" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Air Shutter (1127299)
- ALLPOINTS Keyhole Support (261932)
- ALLPOINTS Kng Xl Sushi Chef Coat White 3/4 Sleeve (2129WHWHXL)
- CMA DISH MACHINES Tubing - Red, 50Ft Roll (425.23)
- ALLPOINTS Allpoints 42-1134 On/Off Mini Micro Pin Switch - 15A-125/250V (421134)
- ALLPOINTS Infinite Switch (421387)
- ALLPOINTS Baffle Filter - 20 X 16, Galv (261768)
- ALLPOINTS Bulb Safety Cover (281795)
- ALLPOINTS Cord Set (381369)
- ALLPOINTS Burner, Jet 5/16-24 Thd , #74Lp (1561006)
- HATCO Drawer Slides Pair (04.35.003.00)
- Allpoints Food Service Appliance Parts