Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, Alum , 12X20
Mfr # 8014103
Zoro # G502347303
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 12 in
- Height 2 in
- Width 20 in
Product Information
- Brand Allpoints
- MFR # 8014103
- Zoro # G502347303
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 2 in |
Width | 20 in |
Details
Item | Baffle Filter |
Material | Aluminum |
Description
Baffle Filter, Aluminum ;Nominal Size 12" H X 20" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT 2-Hole Can Holder New S Tyle W (44-01081)
- DELFIELD Hinge Kit (0160179-S)
- APW Toaster Element (54006)
- BLODGETT Thermostatkx, 3/16 X 11-5/8, 36 For - Part# Bl16536 (BL16536)
- ALLPOINTS Wire Assembly, High Temp (8017083)
- ALLPOINTS Heater, Evaporator Drain Tube For TRUE, TRU801805 (34-1868)
- ALLPOINTS Low Pressure Switch (421814)
- ALLPOINTS Cap, Inside - Square (281643)
- ALLPOINTS Tip, Crutch , F/ 1"Od Tube, Wht (1211041)
- ALLPOINTS Goodyear Ax48 Belt (8009714)
- NIECO Control, Brushless Motor For - Part# Nc13727B (NC13727B)
- Allpoints Food Service Appliance Parts