Shop All Food Service Appliance Parts
Allpoints
Hinge Double Action Sold By The Pair Pr
Mfr # 36231
Zoro # G402256637
product price: $59.99
/pr
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Action
- Length 44 in
- Height 1 in
- Width 1 in
Product Information
- Brand Allpoints
- MFR # 36231
- Zoro # G402256637
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 44 in |
Height | 1 in |
Width | 1 in |
Details
Item | Hinge |
Type | Double Action |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI KNOB (Z-G20A23-030100)
- GARLAND Pilot Burner Nat/Lp For - Part# Gl1091898 (GL1091898)
- TABLECRAFT Card Holder, Rectangle, 4x1-1/4x2-1/2 (A362)
- STANDARD KEIL Hinge Bracketbottom Rh For - Part# 2856-3212-1210 (2856-3212-1210)
- ALLPOINTS Allpoints 8010168 Drip Tray 358 For Taylor Freezer (8010168)
- ALLPOINTS Relay, Overload And Start Capacitor Combo (881301)
- ALLPOINTS Bracket, Tool Holder , Set Of 2 (1591179)
- ALLPOINTS Allpoints 221545 Kason 10481C00600 Handle, Release - 6 For Kason (221545)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- ALLPOINTS Hammer Arrestor (561124)
- PITCO Pcb, Assembly, Afb2 Single, Kfc Vind (60183203)
- Allpoints Food Service Appliance Parts