Shop All Chemical Resistant Gloves
Allpoints
Glove Nitrile 18" Large
Mfr # 181545
Zoro # G202224461
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Hand Style Long Heavy Duty Elbow
- Special Features Latex Free
- Glove Length 18 in
- Dimensions 0.75 in H X 7.50 in W X 18 in L
- Glove Materials Nitrile
Product Information
- Brand Allpoints
- MFR # 181545
- Zoro # G202224461
- Country of Origin Unknown
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 18 in |
Dimensions | 0.75 in H X 7.50 in W X 18 in L |
Details
Description
Large 18" Long Heavy Duty Elbow Length Nitrile Gloves For;Chemical Protection. Sold By The Pair. Latex Free.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Board, Unfilled, Polycarbonate (50990)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 3XL, White (TY122SWH3X0025VP)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XXL (1540-XXL)
- 3M SDR-9 WIRE MARKER TAPE REFILL ROLL (3M09378)
- ALLPOINTS Glove, Dishwasher (Large) (25"L) (Pair) Pr (1331829)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 7, 1 PR (08-352)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6424)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- GUARDIAN EQUIPMENT Guardian Manufacturing CP14 Smooth Finish Butyl Gloves (51404)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- SHOWA Chem Res Gloves, XL, PR (CS720XL-10)
- Allpoints Gloves & Hand Protection