Shop All Oven Mitts & Pot Holders
Allpoints
GLOVE, 5 FINGER , QUICKLEAN, 24", 2
Mfr # 1331486
Zoro # G905834097
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 350° F
- Size 4 in X 13 in X 8 in
- Color Blue
Product Information
- Brand Allpoints
- MFR # 1331486
- Zoro # G905834097
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 4 in X 13 in X 8 in |
Details
Item | Glove |
Max. Temp. | 350° F |
Color | Blue |
Description
COLOR: BLUE; LENGTH: 23" / 584 mm; WIDTH: 9 1/8" / 232 mm; TEMPERATURE RANGE: 177 C MAXIMUM TEMP / 350 F MAXIMUM TEMP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOS Stainless King 16 oz Mug, Matte Steel (SK1000MSTRI4)
- CLEVELAND CONTACTOR(3 POLE, 40 AMP, 120V) for Cleveland - Part# 3509 (3509)
- WINCO 16 lb Electric Countertop Fryer (EFS-16)
- INTERNATIONAL COLD STORAGE Door Sweep 32In I.C.S For - Part# Icsmdfb-30 (ICSMDFB-30)
- ALLPOINTS 18" Nomex Mitt (181601)
- ALLPOINTS Mitts-Oven, Black W/Red Strip (Bacon) Pr (8011150)
- ALLPOINTS 18" Quick Klean Mitt (181616)
- CAROLINES TREASURES Newfoundland Pair of Pot Holders (7119PTHD)
- CAROLINES TREASURES French Quarter Frolic Pair of Pot Holders (MW1328PTHD)
- CAROLINES TREASURES Frog Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8688PTHD)
- CAROLINES TREASURES Chihuahua Oven Mitt (SS8325OVMT)
- Allpoints Oven Mitts & Pot Holders