Shop All Food Service Appliance Parts
Allpoints
Glide, Nail On , Plst, 1/2"Dia
Mfr # 1211038
Zoro # G802212967
Sold in multiples of 125 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 1 in
- Height 0.50 in
- Width 0.50 in
- Outside Dia. (In.) 1/2 in
Product Information
- Brand Allpoints
- MFR # 1211038
- Zoro # G802212967
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.50 in |
Width | 0.50 in |
Outside Dia. (In.) | 1/2 in |
Details
Item | Glide |
Material | Plastic |
Description
Material: Plastic ;Outer Diameter: 1/2" Base | 13 Mm Base
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER GRADE Non-impact black ceramic Rod, 8 Mohs, L11" Dia 0.6" (ST-2500)
- SANISERV Micro Switch For - Part# Ss70008 (SS70008)
- WHIRLPOOL Dryer Timer (279737)
- IMPERIAL Thermostat, Gs For - Part# Gst60360000 (GST60360000)
- ALLPOINTS Plug, Locking , L15-30P, 3 Phase (2531028)
- ALLPOINTS Fryer Thermometer (621172)
- ALLPOINTS Hood Filter, Type6, S/S , 10X16 (8014134)
- ALLPOINTS Allpoints 2851057 Juicer, Commercial (#8) For Sunkist Juicer (2851057)
- ALLPOINTS Burner (Nat/Lp) 3 Ci (241002)
- ALLPOINTS Leveler, Non-Skid , 3/8-16 Thd (1211117)
- TRUE Door Hinge Kit - Bottom/Right (E950908)
- Allpoints Food Service Appliance Parts