Shop All Food Service Appliance Parts
Allpoints
Glide, Lock Spring , F/ 1" Sq
Mfr # 1211024
Zoro # G802212714
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Features Square Tubular Legs
- Length 1.25 in
- Height 0.75 in
- Width 1.25 in
Product Information
- Brand Allpoints
- MFR # 1211024
- Zoro # G802212714
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.25 in |
Height | 0.75 in |
Width | 1.25 in |
Outside Dia. (In.) | 1 in |
Details
Item | Lock Spring Glide |
Material | Metal |
Features | Square Tubular Legs |
Description
Material: Metal ;Width: 1 1/4" Base ;Outer Diameter: 1" Square Tubalar Legs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Infrared Igniter Electrode (00-944517)
- ZORO SELECT Disposable Soup Spoon, WH, Heavy, PK1000 (V01849)
- VOLLRATH Silicone Grip, Fits 12 and 14 In. Pans (7109)
- EZ FOIL EZ Foil 6806004 5 x 9 in. Loaf Pan - Silver; Pack of 12 (6806004)
- ALLPOINTS Bulb, Led 120V, 15W, Fros Ted (2531547)
- ALLPOINTS Male Disconnect (Pk 10) 22-18 Red, 1/4 Pk (851068)
- ALLPOINTS Grease Tray 2 1/2" Deep (265388)
- ALLPOINTS Wire, Hi-Temp , 14Ga, 392F, 10', Wht (2531407)
- ALLPOINTS Glide 1/4-20 X 1"H, 1-1/ 8"Od (1211005)
- ALLPOINTS Porcelain Connector (100) 2-3 #16 Ga Wires Pk (851036)
- PITCO Screen 23" (P6072404)
- Allpoints Food Service Appliance Parts