Shop All Food Service Appliance Parts
Allpoints
Fish Bone Pliers
Mfr # 185346
Zoro # G602235654
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Needle Nose
- Material Forged Steel
- Length 8 in
- Height 1 in
- Width 1 in
Product Information
- Brand Allpoints
- MFR # 185346
- Zoro # G602235654
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 8 in |
Height | 1 in |
Width | 1 in |
Details
Item | Plier |
Type | Needle Nose |
Material | Forged Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Control, Classic, Electric Braising Pan (174842)
- FRANKE Tray, Bacon , Microwave, 2-Pk (610618)
- ALLIANCE BELT 4L810 (M412981)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 48 oz., Pk3 (IB 48)
- ALLPOINTS Kason® - 67002002020 Filter, Baffle (20X20 Al) (1291123)
- ALLPOINTS Dual Snap Ring Pliers (721212)
- ALLPOINTS Plastic Standoff (281179)
- ALLPOINTS Screw, 262345 (262345)
- ALLPOINTS Hood Filter, Type6, Galv , 12X20 (8014125)
- ALLPOINTS MAVRIK GAS HOSE KIT , 3/4" X 48" (8016555)
- WHIRLPOOL Brush Motor (W10380496)
- Allpoints Food Service Appliance Parts