Shop All First Aid Kits
Allpoints
Fingercots, Blue , Lrg, 144 Count
Mfr # 2801644
Zoro # G603526003
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Width 3.25 in
- Color Blue
- Length 4.25 in
- Size Large
Product Information
- Brand Allpoints
- MFR # 2801644
- Zoro # G603526003
- Country of Origin Korea, Republic of
- Category First Aid Kits
Dimensions
Height | 1.75 in |
Width | 3.25 in |
Length | 4.25 in |
Size | Large |
Details
Color | Blue |
Item | Finger Cots |
Usage | Prevents Disease Transmission |
Description
Color: Blue ;Size: Large . ;Type: Prevents Disease Transmission
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- OXYGEN Fragrance Free Soap 1Oz, 288Pk (OXY-FF-HFS|1)
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Knee Brace Black M Breathable Neoprene Knee Brace; Black - Medium (Knee Brace Black M)
- ALLPOINTS Bandage, Elastic , 2"W X 13.5'L (2801549)
- ALLPOINTS Eye Wash-1Oz (8011116)
- ALLPOINTS Pads, Eye (Pack Of 4) (2801547)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- ALLPOINTS Burn Dressing, Water Gel , 4"Sq (2801538)
- ALLPOINTS Bandages-Blue Adhesive, 1"X3" (Bx/100) (8011114)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person (FAO-340/LAB07)
- Allpoints First Aid Kits