Shop All Food Service Appliance Parts
Allpoints
Filter Hose - 5 Ft W/ 3/8" Fittings
Mfr # 321883
Zoro # G302272577
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fryer Filter Grease and Hot Water
- Features 685 psi Burst Pressure
- Length 18.50 in
- Height 2 in
- Width 13 in
Product Information
- Brand Allpoints
- MFR # 321883
- Zoro # G302272577
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 18.50 in |
Height | 2 in |
Width | 13 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Details
Item | Filter Hose |
For Use With | Fryer Filter Grease and Hot Water |
Features | 685 psi Burst Pressure |
Outlet Type | MPT |
Max. Working Pressure (PSI) | 295 psi |
Inlet Type | MPT |
Temp. Range (F) | -95° to 485° F |
Standards | NSF Certified |
Description
5' X 3/8" X 3/8";Hi-Temp Hoses For Fryer Filter Grease Hose;And For Hot Water Hose.;Nsf Approved.;-95 Degrees To 485 Degrees F.;295 Psi Maximum Working Pressure.;685 Psi Burst Pressure.;Hose Per Ft Plus 1" Per Fitting X 2 = 2" T0 Add For;Total Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sixth Size Drain Tray, Amber (FG345600AMBR)
- BEQUET GOURMET CARAMEL Bequet Celtic Sea Salt Caramel, PK of 196 (50005)
- NEMCO Squeezer (55659)
- ZATARAINS Zatarain's Yellow Rice 51 oz., PK6 (Z09880)
- ALLPOINTS Hubbell 50A Strt Blade Plug#(9451C) (8009732)
- ALLPOINTS Allpoints 42-1732 On/Off Lighted Rocker Switch - 20A/125V, 10A/250V (421732)
- ALLPOINTS 3 1/2 In Thermometer -40 To 120 F (621046)
- ALLPOINTS Plastic Globe (281399)
- ALLPOINTS Tip, Crutch , F/ 1-1/8"Tube, Wht (1211043)
- ALLPOINTS Contactor, 3 Pole, 60/75A, 120V, For Cleveland, 03506 (44-1093-CLE)
- SOUTHBEND Ceramic Briquettes(50 Pc Pk (1162523)
- Allpoints Food Service Appliance Parts