Shop All Food Service Appliance Parts
Allpoints
Filter, Air Door , Set Of 2
Mfr # 1241449
Zoro # G802235676
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 1 in
- Application Door
Product Information
- Brand Allpoints
- MFR # 1241449
- Zoro # G802235676
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Air Filter |
Application | Door |
Description
Weight: 1.0 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Gasket Double Sweep 32.75 (118637)
- NORPRO Grip-EZ Jar Opener (147)
- HOBART Oven Rack 20.5 F/B X 25.75 L/R (413300-1)
- ALLPOINTS Glide , 5/16-18 X 1"H, 1-1/8"Od (1211011)
- ALLPOINTS Pin, Guide Push Down, W/Spring (266314)
- ALLPOINTS Lamp - Coated, Halogen, 120V/60W/Clear (8011016)
- ALLPOINTS Fryer Thermometer (621172)
- ALLPOINTS Batteries - 4 Pack Lr44 (36578)
- ALLPOINTS Allpoints 85-1086 Female Quick Disconnect with 90 Degree Flag; 3/16" Tab 100/Box (851086)
- DORMONT 1 Dia., 48 Blue Hose, Snapfast, Swivel Max (16100BPQS48)
- Allpoints Food Service Appliance Parts