Shop All Food Service Appliance Parts
Allpoints
Fifo Label Sheet
Mfr # 185653
Zoro # G102223267
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dishwasher
- Length 9.80 in
- Height 0.01 in
- Width 7 in
- Includes (24) Stickers
Product Information
- Brand Allpoints
- MFR # 185653
- Zoro # G102223267
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 9.80 in |
Height | 0.01 in |
Width | 7 in |
Details
Item | Label Sheet |
For Use With | Dishwasher |
Includes | (24) Stickers |
Description
Fifo Bottle 24 Sticker Label Sheet. Dishwasher Friendly For;Over 1,000 Washes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOG CABIN Log Cabin Sugar Free Syrup 12 Fl oz., PK12 (4300000120)
- MILNOR Gasket Doorglas Gtr52-5220-3 (0202366)
- VOLLRATH Quartz Heater 104V 700W 12-1/4" (B204000)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Green (62437S05C)
- ALLPOINTS Kit, Spring Edgemount Hinge (266245)
- ALLPOINTS 50A-250V 1-Ph Angle Plug (Nema 6-50P) (8009731)
- ALLPOINTS Utility Knife Auto Retract (136559)
- ALLPOINTS Allpoints 8012401 Solenoid Valve, Gas For Woodstone Ovens (8012401)
- ALLPOINTS Allpoints 42-1209 On/Off/Momentary On Toggle Switch - 15A/125V, 10A/250V (421209)
- ALLPOINTS Leg 12"H, S/S, 3.5" Plt (266187)
- MONTAGUE Container, Grease (S/S) For - Part# Mon6603-6 (MON6603-6)
- Allpoints Food Service Appliance Parts