Shop All Grill Accessories
Allpoints
Extender, Backsplash 48" Griddle Guard
Mfr # 1331871
Zoro # G402212701
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 1 in
- Length 53 in
- Special Features 48 in Griddle Guard
Product Information
- Brand Allpoints
- MFR # 1331871
- Zoro # G402212701
- Country of Origin United States
- Category Grill Accessories
Dimensions
Height | 4 in |
Width | 1 in |
Length | 53 in |
Details
Item | Backsplash Extender |
Special Features | 48 in Griddle Guard |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard Asm (753-08354)
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- CHAMPION POWER EQUIPMENT Face Cord 600 Denier Canvas Firewood Storage Rack Cover, Black (100552)
- TENDA Tenda 100% Fish Oil Gallon (3412-GL)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- ALLPOINTS Grill Scraper (183333)
- ALLPOINTS Universal Griddle Rail (2802203)
- ALLPOINTS Holder, Pad - Grill (281501)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- GRILL MARK Seasoning Injector (14950A)
- Allpoints Grill Accessories