Shop All Food Service Appliance Parts
Allpoints
Element, Cal Rod 110,800W/120V
Mfr # 342308
Zoro # G202261497
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240 VAC
- Material Incoloy Sheath
- Length 28 in
- Height 0.50 in
- Width 28 in
Product Information
- Brand Allpoints
- MFR # 342308
- Zoro # G202261497
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 28 in |
Height | 0.50 in |
Width | 28 in |
Outside Dia. (In.) | 1/4 in |
Details
Item | Element |
Voltage | 120/240 VAC |
Material | Incoloy Sheath |
Max. Wattage | 300 W at 120VAC; 1200 W at 240VAC |
Description
Material: Incoloy Sheath ;Weight: 1.01 Lb ;Length: 110" | 2794 Mm | 24" Wire Leads | 610 Mm Wire Leads ;Voltage: 120 Vac | 240 Vac ;Electrical Wattage: 800 @ 120V | 3200 @ 240V ;Outer Diameter: 1/4" | 6 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Digital Thermometer 2, 50 To 250F, U-Clamp (RPC13-122)
- METAL WARERP Variety PK Jerky Spice (BJV-6)
- ROBERTSHAW Water Valve, S-53, 1/4" QC (IMV-0400)
- CONCORD Stainless Steel Home Brew Kettle Set, 40 Quart/ 10 Gal (S3539S-BK)
- ALLPOINTS Infinite Switch Kit (421019)
- ALLPOINTS Filter, Mesh , 20X20X1", Galv (1291013)
- ALLPOINTS Drive Sprocket Kit (8012574)
- ALLPOINTS Hood Filter, Type6, Alum , 16X25 W/ Lock Handles (8014112)
- ALLPOINTS Surface Probe - K Type (721235)
- ALLPOINTS Holder, Mop, 20" (1421763)
- DELFIELD Dial2 D For - Part# 3234556S (3234556S)
- Allpoints Food Service Appliance Parts