Shop All Drain Components
Allpoints
Drip Tray Ss 15"
Mfr # 264336
Zoro # G303526259
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 16 in
- Type Counter Top
- Height (In.) 3.50 in
- Width 6.50 in
Product Information
- Brand Allpoints
- MFR # 264336
- Zoro # G303526259
- Country of Origin Unknown
- Category Drain Components
Dimensions
Length (In.) | 16 in |
Height (In.) | 3.50 in |
Width | 6.50 in |
Details
Item | Drip Tray |
Material of Construction - Drains | Stainless Steel |
Type | Counter Top |
Description
Counter Top Drip Tray;Drip Tray, Ss, No Drain;15" X 5-1/2" X 3/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- JOHN GUEST Union Adapter, 15/32 in Tube Size, Acetal, Black, 10 PK (PM0412E-PK10)
- TOTO Remote Control Assembly K300 (THU6223)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- ALLPOINTS Allpoints 1002006 Waste, Lever Handle, 1.5" & 2" (1002006)
- ALLPOINTS 1 1/2 In Ss Drain/Strain 2 7/8In Top, 1 1/2In (L) (11327)
- ALLPOINTS Elbow, Overflow (263664)
- ALLPOINTS Drain, Assembly, 1-1/2"Npsx1-5/16" For Standard Keil (1021065)
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- ALLPOINTS Brush, Drain Line 66"L (1021224)
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- Allpoints Drain Components