Shop All Drain Strainers
Allpoints
Drain Strainer 4" Tapered
Mfr # 561393
Zoro # G303526693
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop-In
- Length (In.) 8.25 in
- Material Plastic
- Height (In.) 5 in
Product Information
- Brand Allpoints
- MFR # 561393
- Zoro # G303526693
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length (In.) | 8.25 in |
Height (In.) | 5 in |
Details
Type | Drop-In |
Item | Floor Drain Strainer |
Material | Plastic |
Description
Drop-In Type Tapered Drain Strainer.;Heavy Duty Plastic ;4" Top Diameter ;8" Height ;Tapered Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 48" L, Peened, Stainless Steel, Concealed Screw 48" Grab Bar Peened Stai, Peened Stainless Steel (R8748P)
- TERRAZZO-WARE 24 W x 24 L x 10 in H, Terrazzo, Mop Sink (TRH-242410)
- MILWAUKEE VALVE Gate Valve, Class 200, 3 In. (1153 3)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater with Pump (REP199eN)
- ALLPOINTS Floor Drain Strainer (321444)
- ALLPOINTS Floor Strainer Lg. Hole+ (561398)
- ALLPOINTS Basket, Floor Drain (9"Sq, Yllw) (1021202)
- ALLPOINTS Mop Sink Strainer (111545)
- ALLPOINTS Strainer, Drain (Plst, 3"Od, 8"L) (1021155)
- ALLPOINTS Basket, Drain , Movable Post (1021062)
- PLUMB PAK Bath Drain Strainer Lift&Turn (PP62-3DSBN)
- Allpoints Drain Strainers