Shop All Food Service Appliance Parts
Allpoints
Drain Pan -
Mfr # 8011530
Zoro # G502323147
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Length 14.50 in
- Height 5 in
- Width 6 in
- Max. Wattage 160 W
Product Information
- Brand Allpoints
- MFR # 8011530
- Zoro # G502323147
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 14.50 in |
Height | 5 in |
Width | 6 in |
Details
Item | Drain Pan |
Voltage | 120 V |
Max. Wattage | 160 W |
Description
120V, 160W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Nipple 3/4" Npt X 3" (008239)
- AMERICAN RANGE Door Bushing (A43000)
- FRANKLIN CHEF Body & Magnet Head As (144643)
- RSVP INTERNATIONAL Sugar Bowl with Spoon (CAFE-2)
- ALLPOINTS Contactor 2P 40/50A 24V (441131)
- ALLPOINTS Wire Shelf 21 X 26 Zp (123107)
- ALLPOINTS Evaporator Fan Motor 120V, 50/60Hz (8401290)
- ALLPOINTS Extendable Match Holder (721026)
- ALLPOINTS Epoxy Putty (851107)
- ALLPOINTS Bottle , 24 Oz, W/Sprayer (1421420)
- STAR MANUFACTURING Knob 2-1/4 D (Z1274)
- Allpoints Food Service Appliance Parts