Shop All Toilet Paper Dispensers & Holders
Allpoints
Dispenser, Tissue , Single, Hd
Mfr # 1411077
Zoro # G002229932
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Single Roll
- Dispenser Width 6 in
- Dispenser Height 2.22 in
Product Information
- Brand Allpoints
- MFR # 1411077
- Zoro # G002229932
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6 in |
Dispenser Height | 2.22 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Single Roll |
Description
Size: Single Roll . ;Plating: Chrome-Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle (ZUHLF32EA)
- NSS BAG 3-PACK - M-1 in.Pig in. Micro Filter (1098861)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19-1/2" Dia, Open Top, LLDPE (59JM13)
- SCOTT Scott Roll Paper Towels, White, 12 PK (KCC38869)
- ALLPOINTS Dispenser Tt Dbl (138236)
- DELTA Stryke Tissue Holder (77655-CZ)
- MOEN Iso BL Pivoting Paper Holder (RT PKG) (DN0708BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Pinedale Single Post Paper Holder, Satin Nickel (PD-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- Allpoints Toilet Paper Dispensers & Holders