Shop All Measuring Utensils
Allpoints
Dispenser, Pancake Batter , Alum
Mfr # 2801506
Zoro # G402248816
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5-1/2 lb
- Material Brushed Aluminum
- Height 6.75 in
- Length 14.75 in
- Width 7 in
Product Information
- Brand Allpoints
- MFR # 2801506
- Zoro # G402248816
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Height | 6.75 in |
Length | 14.75 in |
Width | 7 in |
Details
Item | Dispenser |
Capacity | 5-1/2 lb |
Material | Brushed Aluminum |
Features | Stainless Steel Plunger; Adjustment Portions from 1/2 to 3 fl oz |
Standards | NSF Certified |
Description
Material: Aluminum Brushed | Stainless Steel Plunger ;Capacity: 2.5 Kg | 5 1/2 Lbs ;Type: Adj Portions From 1/2 To 3 Fl Oz (15 To 89 Ml) ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 6 in x 3 in Galvanized Tub (MTUB63)
- CECILWARE Upper Assy W/Chromebonnet For - Part# Gmx013A (GMX013A)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon with Infuser Tube, Stainless Steel, White Marble (CBDRT3WMSS)
- GARLAND Burner Head, Open Top , Usr (4522271)
- ALLPOINTS Cup, Measuring - Ss 1 Cu P (8405055)
- ALLPOINTS Cup, Measuring - Ss 1/4 Cup (8011185)
- ALLPOINTS Measure Plas 1 Pt (185611)
- ALLPOINTS 1/2 Cup Measure (185667)
- ALLPOINTS 1/4 Cup Measure (185665)
- ALLPOINTS Measure, Aluminum (1 Qt) (2801490)
- VOLLRATH Aluminum Measuring Cup, 2 Qt (68351)
- Allpoints Measuring Utensils