Shop All Barware and Beverage Service
Allpoints
Detector, Counterfeit (Uv Light)
Mfr # 1391144
Zoro # G002214068
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allpoints
- MFR # 1391144
- Zoro # G002214068
- Country of Origin China
- Category Barware and Beverage Service
Description
Uv Pro Uv Light Counterfeit Detector;Application: Items Containing Uv-Viewed Security Features Only;Color: Black, Silver;Includes: Carrying Strap;Length: 3-7/8", 98 Mm;Material(S): Plastic;Note: Blister Card Packaging;Model Uvpro-B;Uses 3 Aaa Batteries (Not Included);Uv Light Eye Hazard If Directly Looked Into;Outside Diameter: 1-1/4", 32 Mm;Type: Uv Spectrum Light Via 5 Led Bulbs;Weight: 0.25 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELVINATOR Switch, Light/Lamp, Plung Er (0USBR8)
- NEMCO Temperature Control (46774)
- DEXTER RUSSELL Bread Knife, 8" L, SS Blade, Green (13313G)
- FRYMASTER Pilot Assy .024 Orifice Nat Gas (8102071)
- ALLPOINTS Pot, Air , 128 Oz, All Stainless (2801849)
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- ALLPOINTS Brushes Beer Cap Kleen Plug (113820)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Opener, Long Neck Bottle (2801306)
- ALLPOINTS Stand, Tray , Wood, Walnut Fnish (2801351)
- TABLECRAFT Twelve-Piece Pourer Set, Tapered Speed Steel (330)
- Allpoints Barware and Beverage Service