Shop All Food Service Appliance Parts
Allpoints
Cylinder, Silverware , S/S
Mfr # 1331163
Zoro # G502226813
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5.50 in
- Height 4.50 in
- Width 4.50 in
Product Information
- Brand Allpoints
- MFR # 1331163
- Zoro # G502226813
- Country of Origin India
- Category Food Service Appliance Parts
Dimensions
Length | 5.50 in |
Height | 4.50 in |
Width | 4.50 in |
Details
Item | Cylinder |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Weight: .35 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Guide, Door, Std Height (918458-1)
- ALMOND JOY Snack Size Candy Bars, 20.1 oz Bag (4265)
- KATSURA CUTLERY Katsura Cutlery CKGA7G Japanese Premium AUS 10-67 Layers Damascus Steel 6.5 in. Chinese Cleaver Knife with G10 handle (CKGA7G)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 14 x 18 (3184031537)
- ALLPOINTS Skimmer, 6" Round, Mesh , W/Handle (8016483)
- ALLPOINTS Condensate Evaporator 117V 300W (341368)
- ALLPOINTS Allpoints 5051010 Blade, Fan, 5-1/2"Od, 3/16"Id, Cw For Heatcraft (5051010)
- ALLPOINTS Bottle, W/Sprayer Cooking Oil (1041154)
- ALLPOINTS Fin Comb (721286)
- ALLPOINTS Sanitizer, Ice Machine- 16Oz For Manitowoc Machines (321755)
- SOUTHERN PRIDE Air Micro Switch (443009)
- Allpoints Food Service Appliance Parts