Shop All Cooking Utensils
Allpoints
Cup, Dicing, Green/ Vegetables
Mfr # 8011188
Zoro # G202332098
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.50 in
- Overall Height (In.) 5.50 in
- Overall Width (In.) 5.50 in
- Color Green
Product Information
- Brand Allpoints
- MFR # 8011188
- Zoro # G202332098
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Overall Length | 5.50 in |
Overall Height (In.) | 5.50 in |
Overall Width (In.) | 5.50 in |
Details
Item | Dicing Cup |
Color | Green |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Food Humbird Inst Nec8Oz (240SF)
- FRYMASTER Fry Basket For - Part# 8030271 (8030271)
- RABBIT Wine and Champagne Sealer, Black (W6115)
- GOLDMAX Goldmax Fork Knife Spoon Kit With Salt & Pepper, PK250 (MK7)
- ALLPOINTS Scoop, Skimmer , #10, 8X6, 13.5Hdl (2261128)
- ALLPOINTS Spreader, Sandwich , S/S, Wood (1371002)
- ALLPOINTS Scoop, Ice For Drink Cup Ss (8011071)
- ALLPOINTS 2 Oz Ladel For Cheese With Cool Touch Handle (8010030)
- ALLPOINTS Scraper Bowl 9-1/2In Hd (85222)
- ALLPOINTS Fork, Kitchen , 21", S/S, Wood (1371001)
- CARLISLE FOODSERVICE Scratch Brush, 11.4 in L, Plastic Handle (4067200)
- Allpoints Cooking Utensils