Shop All Food Service Appliance Parts
Allpoints
Cover, Slicer F/ 10" Blad E
Mfr # 1331843
Zoro # G402219823
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 in Blades
- Material Plastic
- Length 10.25 in
- Height 1.50 in
- Width 10.25 in
Product Information
- Brand Allpoints
- MFR # 1331843
- Zoro # G402219823
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10.25 in |
Height | 1.50 in |
Width | 10.25 in |
Outside Dia. (In.) | 10-5/16 in |
Details
Item | Slicer Safety Cover |
For Use With | 10 in Blades |
Material | Plastic |
Color | Yellow |
Finish | Nickel-Plated |
Description
Slicer Safety Cover For 10" Blades;Color: Yellow;Dishwasher Safe: Yes;Material(S): Plastic;Outside Diameter: 10-5/16", 262 Mm;Weight: 0.43 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Second Stage Regulator 1/2" Fpt In X 3/4" Fpt (521106)
- ALLPOINTS Hood Filter, Type6, Alum , 10X20 (8014101)
- SOUTHBEND Spark Electrode (5362-1)
- DARLINGTON SF Ind Wrapped Trans Fat Free Chocolate Chip Cookie .75 oz., PK106 (27510)
- ALLPOINTS Allpoints 511589 Thermocouple - 72" (511589)
- ALLPOINTS Infinite Switch - 120V (422001)
- ALLPOINTS Nozzle, Spray (Strahman, Hd, M70) (1591000)
- ALLPOINTS Thermopile - Baso, 2 Lead (8009405)
- ALLPOINTS Paper, Test - Qt10 (Hydrion) (851285)
- ALLPOINTS Temperature Probe For Southbend, SOU1181996 (44-1220)
- BAKON USA Heated Hose Jq 120V W/ Pigtail (B71SPH018164)
- Allpoints Food Service Appliance Parts