Shop All Faucet Repair and Maintenance
Allpoints
Cover, Faucet Hole , 1-3/4" Od
Mfr # 1171125
Zoro # G403526050
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2 in
- Height 2 in
- Width 2 in
Product Information
- Brand Allpoints
- MFR # 1171125
- Zoro # G403526050
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2 in |
Height | 2 in |
Width | 2 in |
Details
Material | Steel |
Item | Faucet Hole Cover |
Description
Material: Steel Plated ;Outer Diameter: 1 3/4"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Kingston Brass Kb491Ada Twin Brass Bar Faucet - Polished Chrome Finish (KB491ADA)
- AQUATROL Sfty Vlv, 150 psi, 1 1/4 MNPT x 1 1/2 FNPT (570GF1M1K1-150)
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF208T2F)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- ALLPOINTS Faucet Mounting Kit (262361)
- ALLPOINTS Nut Drain 2" (111942)
- ALLPOINTS Washer Kit, Seat , Flat & Bevel (1061054)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S) (1171528)
- ALLPOINTS Splash Guard - Sink, (Lh, S/S) (1171527)
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- ARROWHEAD BRASS Stem&Check Assembly 12 in. (PK2012)
- Allpoints Faucet Repair and Maintenance