Shop All Food Service Appliance Parts
Allpoints
Cord - 6Ft 15A 120V 14G 3-Wire
Mfr # 381547
Zoro # G002249374
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type 3-Wire
- Amps 15 A
- Features Molded Straight Plug; 6 ft Cable
- Length 14.50 in
Product Information
- Brand Allpoints
- MFR # 381547
- Zoro # G002249374
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 14.50 in |
Height | 3 in |
Width | 1 in |
Details
Item | Power Cord |
Voltage | 120 V |
Type | 3-Wire |
Amps | 15 A |
Features | Molded Straight Plug; 6 ft Cable |
Gauge | 14 AWG |
Description
6 Ft Power Cord, 3 Wire;Amps 15;Volts 120;Gauge 14;Type Sjtow;Appliance Cord Set W/ Molded Straight Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Warmer Element 120V 1600W 9-1/2"X 6-1/2 (18612-0261)
- CDN Waterproof Thermometer - Long Stem (DTW450L)
- EVO Control Knob Outdoor Only (11-0404-RP)
- JACKSON Plug, Rinse Arm - Nylon (04730-609-04-00)
- ALLPOINTS Hood Filter, Type6, S/S , 20X20 W/ Btm Bracket (8014160)
- ALLPOINTS Barrel Nut 8-32 X 1/2 Unsloted (8404279)
- ALLPOINTS Mesh Filter (261752)
- ALLPOINTS Burner Orifice 1/2-27 #56 (261779)
- ALLPOINTS Motor Sprocket For Star, STA2P-Z8317 (26-2665)
- ALLPOINTS Wire, Hi-Temp , 10 Ga, Tan, 100' (2531360)
- CRES COR Switch Kit, Push-Button , Lighted (808125)
- Allpoints Food Service Appliance Parts