Shop All Stem Casters
Allpoints
Caster, Stem(3"Od, Swvl, W/ Rake)
Mfr # 1201197
Zoro # G402212534
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allpoints
- MFR # 1201197
- Zoro # G402212534
- Country of Origin United States
- Category Stem Casters
Description
Standard-Duty Friction Swivel Stem Caster With Brake ;Non-Marking Black Rubber Wheel With Black Plastic Hub;Castr Brake: Yes;Castr Type: Swivel (Ball Bearing), Stem (Friction);Color: Black Wheel And Hub;Includes: Grip Retaining Ring;Length: 1-3/16In Stem;Load Capacity: 200 Kg Per Set Of Four, 440 Lb Per Set Of Four;Load Heght: 3-1/4In, 83 Mm;Material(S): Plastic Hub, Rubber Wheel;Mounting Stud Size: 7/16Inodx 1-3/16Instem;Mounting Type: Stem;Outside Diameter: 7/16In Tubing;Type: Standard Duty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Holdown Sub-Assembly Parts, Brake Band (302-0607)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT-SL)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- WESCO Wheel (151551)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- ALLPOINTS Swivel Stem Caster 3 W 1-5/8 Od Tubing (262404)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Threaded Stem Caster 4 W 1/2-13 X 1 (262418)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- ALLPOINTS Caster, Stem(3"Od, 3/4-10, Lack) (1201218)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster (SCC-SQ20S514-SRS-78)
- Allpoints Casters