Shop All Stem Casters
Allpoints
Caster, Stem(3"Od, 3/4-10, Lack)
Mfr # 1201218
Zoro # G102212629
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Swivel
- Wheel/Tread Material Polyolefin
- Stem Length 1 in
- Wheel Dia. 3 in
- Color Black
Product Information
- Brand Allpoints
- MFR # 1201218
- Zoro # G102212629
- Country of Origin United States
- Category Stem Casters
Dimensions
Stem Length | 1 in |
Wheel Dia. | 3 in |
Size | 5 in L X 5 in H X 2.50 in W |
Width | 2.50 in |
Height | 5 in |
Details
Item | Stem Caster |
Caster Stem Type | Swivel |
Wheel/Tread Material | Polyolefin |
Color | Black |
Features | Medium-Duty; 4 in Load Height |
Material | Polyolefin (Hub) |
Load Capacity | 1000 lb |
Description
Medium-Duty 3In Swivel Stem Caster Load Capacity 1000 Lbs Per ;Set Of 4;Castr Type: Stem;Color: Black Tread And Hub;Length: 1In Stem;Load Capacity: 454 Kg Per Set Of 4, 1000 Lb Per Set Of 4;Load Heght: 4In, 102 Mm;Material(S): Polyolefin Tread And Hub;Mounting Stud Size: 3/4In-10 Thread;Mounting Type: Stem;Type: Medium Duty;Weight: 1.285 Lb;Wheel Diameter: 3In, 76 Mm;Wheel Width: 1-1/4In, 32 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Eagle Column Protector, 12" Column Opening Yellow, 1712 (1712)
- ZORO SELECT Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, Painted (RF50100HL)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- ZORO SELECT General Purpose Dolly, 36x18, Fiberwood (48J080)
- ALLPOINTS Threaded Stem Caster 4 W 1/2-13 X 1 (262418)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ALLPOINTS Caster, Stem - W/O Brake (263372)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- Allpoints Stem Casters