Shop All Stem Casters
Allpoints
Caster, Stem , 4", 7/16-14
Mfr # 1201078
Zoro # G402216259
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Swivel
- Stem Length 1-1/2 in
- Non-Marking Yes
- Width 4 in
- Color Black
Product Information
- Brand Allpoints
- MFR # 1201078
- Zoro # G402216259
- Country of Origin United States
- Category Stem Casters
Dimensions
Stem Length | 1-1/2 in |
Width | 4 in |
Height | 2 in |
Size | 6.50 in L X 2 in H X 4 in W |
Wheel Dia. | 4 in |
Details
Item | Stem Caster |
Caster Stem Type | Swivel |
Non-Marking | Yes |
Color | Black |
Material | Rubber |
Load Capacity | 460 lb |
Description
Color: Black ;Material: Rubber Non-Marking Wheel ;Length: 1 1/2" Stem ;Load Capacity: 460 Lb Per Set Of 4 ;Wheel Diameter: 4" ;Thread: 41836 ;Caster Type: Stem | Swivel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 72" x 6.5 (BOLPP-72-6.5)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 3 Shelves, 3,000 lb (RSC-3048-3-3K-6PHSB-95)
- POLYVANCE BUMPER DENT ROLLERS (UR6148)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Caster, Stem(3"Od, 3/4-10, Lack) (1201218)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Swivel Stem Caster 3 W 1-5/8 Od Tubing (262404)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- Allpoints Stem Casters