Shop All Food Service Appliance Parts
Allpoints
Cash Drawer
Mfr # 138565
Zoro # G002229307
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Currency Tray; Non-Skid 1/2 in Rubber
- Length 1 in
- Height 1 in
- Width 1 in
- Includes Key-Lock and Drawer Bell
Product Information
- Brand Allpoints
- MFR # 138565
- Zoro # G002229307
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Cash Drawer |
Features | Currency Tray; Non-Skid 1/2 in Rubber |
Includes | Key-Lock and Drawer Bell |
Description
With Currency Tray, Center Security Drawer With;Key-Lock And Drawer Bell, And Non-Skid 1/2" Rubber Feet. 15;7/8"W X 16 5/8"D X 3 7/8"H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARO Karo Corn Syrup Light 5 gal. (2010718)
- GE Defrost Timer (WR9X502)
- CRAZY CUPS Crazy Cups Flavored Coffee Death by Chocolate, 22 ct (WM-CC-DBC-22)
- MANITOWOC Fan Motor, 115V, 60 Hz (2412813)
- ALLPOINTS Eductor Kit 3.5Gpm N/S P&G (8407213)
- ALLPOINTS Remover, Graffiti , Spray Can (1431009)
- ALLPOINTS Inside Release (281095)
- ALLPOINTS Hook, Door Closer Flush Offset (266295)
- ALLPOINTS Roller, Drawer Slide Metal (266224)
- ALLPOINTS Cap, End , Inside, F/ 7/8" Rd (1211100)
- AERO MANUFACTURING Faucet (S-89)
- Allpoints Food Service Appliance Parts