Shop All Kitchen Cleaners
Allpoints
Carbon Remover , Carbonoff, Gal
Mfr # 1431101
Zoro # G603525389
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Can
- Cleaner Container Size 1 gal
- Cleaner Form Semi-Paste
- Size 11 in X 7 in X 4.50 in
Product Information
- Brand Allpoints
- MFR # 1431101
- Zoro # G603525389
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 11 in X 7 in X 4.50 in |
Details
Item - All Purpose Cleaners | Carbon Remover |
Cleaner Container Type | Can |
Cleaner Form | Semi-Paste |
Description
Capacity: 1 Gal Can | 4 L Can ;Type: Semi-Paste
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Brushroll Door Cover, For Upright Vacuum (A07495201)
- MIDWEST RAKE CAM Set, Size 4, 1/4" L, 3 Settings, PK2 (57084)
- SPILLTECH Absorbent Roll, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150H)
- WINCO 13 in Lobby Dust Pan with Cover (DP-13C)
- ALLPOINTS Low Temp Solution (851097)
- ALLPOINTS Cleaner, Ice Machine , 1/2 Pint (1431001)
- ALLPOINTS Cleaner/Disinfectant , Evap Coil (1431126)
- ALLPOINTS Valve Grease (721618)
- ALLPOINTS High Temp Grease (14 Oz) (851134)
- ALLPOINTS Cleaner, Glass & Plastic , 19 Oz (1431059)
- GROEN Delimer/Descaler, 1 Gal, For - Part# Gr114800 (GR114800)
- Allpoints Kitchen Cleaners