Shop All Kitchen Cleaners
Allpoints
Carbon Cure - Gallon
Mfr # 1431172
Zoro # G003525309
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Can
- Cleaner Container Size 1 gal
- For Use On Removes Carbon and Grease Build-Up from Metal Surfaces and Cooking Equipment
- Size 7 in X 12.50 in X 8.50 in
Product Information
- Brand Allpoints
- MFR # 1431172
- Zoro # G003525309
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 1 gal |
Size | 7 in X 12.50 in X 8.50 in |
Details
Item - All Purpose Cleaners | Carbon Cleaner |
Cleaner Container Type | Can |
For Use On | Removes Carbon and Grease Build-Up from Metal Surfaces and Cooking Equipment |
Description
Safely Removes Carbon And Grease Build-Up From Metal;Surfaces And Cooking Equipment With Its Unique, Fast-Acting,;Non-Abrasive Formula. Rinses Clean In As Little As 5;Minutes. Produces Minimal Odor And Won'T Burn Skin, So No;Protective Apparel Is Needed.;O Foaming Action;O Good For Cleaning Baked-On Grime Built Up On Metal;Surfaces And Cooking Equipment;O Non-Caustic;O Removes Carbon And Grease;;***Will No Work Correctly Without Foaming Spray Bottle;(1431173). Regular Spray Bottle Will Not Work***
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORECK XL Upright Filtration Bags, Type CC, 25 PK (ORKPK800025D)
- COMPUCESSORY Wet And Dry Screen Cleaning Wipes, PK50 (CCS24218)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 150 Wipes, Unscented, 8 PK (CLO 69150)
- FABULOSO Cleaners & Detergents, 48 oz Sparkling Citrus (US07171A)
- ALLPOINTS Food Grade Grease (851098)
- ALLPOINTS Leak Lock , 16 Oz. Brush Top Jar (851305)
- ALLPOINTS Spray, Wasp & Hornet (1431127)
- ALLPOINTS Low Temp Solution (851097)
- ALLPOINTS Weld, Liquid (J-B Weld) (1431065)
- ALLPOINTS Leak Lock , 4 Oz. Brush Top Jar (851304)
- LAGASSE Arm & Hammer Fridge-N-Freezer Pack Baking Soda , Unscented, 16 oz. Box, 12 Boxes - 3320084011 (CDC 3320084011CT)
- Allpoints Kitchen Cleaners