Shop All Condiment Dispensers
Allpoints
Cap, Dispense , Fifo, Nsf, Blue
Mfr # 2801966
Zoro # G702249247
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Height 1 in
- Width 1 in
- Depth 1 in
- Standards NSF Certified
Product Information
- Brand Allpoints
- MFR # 2801966
- Zoro # G702249247
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Item | Dispenser Cap |
Type | Multi-Purpose |
Standards | NSF Certified |
Description
Inner Diameter: 2" | 51 Mm ;Outer Diameter: 2-1/4" | 57 Mm ;Type: Multi-Purpose Products ;Note: Also Sold As A Pack Of 6(Fmp# 280-1906) ;Sold In Quantities Of:: Each ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Element 3333W 240V, #AS-21809605 (AS-21809605)
- TRAULSEN Condensate Heater - 115V (329-21611-00)
- WINCO 10 oz Stainless Steel Dredge (DRG-10)
- ALLIANCE MODULE THERMOSTAT W/PACK-24V (431347P)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- ALLPOINTS Cap, Label , Fifo Bottle, White (2801964)
- ALLPOINTS Dispense Cap Fifo Thick (185679)
- ALLPOINTS Bottle , 12 Oz, Red, Hot Sauce (2801566)
- ALLPOINTS Squeeze Bottle Hd 16Oz (185645)
- ALLPOINTS Squeeze Bottle Fifo 20 Oz (185670)
- TABLECRAFT Silicone Band for 53 mm Squeeze Bottles, PK12 (SB53A)
- Allpoints Condiment Dispensers