Shop All Food Service Storage & Transportation
Allpoints
Bus Tub 7" Black
Mfr # 178553
Zoro # G202215438
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 7 in
Product Information
- Brand Allpoints
- MFR # 178553
- Zoro # G202215438
- Country of Origin Unknown
- Category Food Service Storage & Transportation
Dimensions
Depth | 7 in |
Details
Color | Black |
Item | Bus Tub |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Six-Piece Pourer Set, 1/2 Gallon Assorted Colors (8064A)
- BUNN Cafiza 100T Cleaning Tablets (36000.1189)
- DART Double Wrapped Paper Bucket, Unwaxed, White, 165oz, PK100 (10T1UU)
- METRO Thermostat, 250V 25A (RPC13721)
- ALLPOINTS Cylinder, Silverware Gray W/Suction Cups, Plastic (1371673)
- ALLPOINTS Basin, Glass Rack (Drip Catch) (1331515)
- ALLPOINTS Green Dishwashing Gloves (Sold As A Pair) (1421633)
- ALLPOINTS Cylinder, Silverware Whit E W/Suction Cups, Plasti (1371674)
- ALLPOINTS Nozzle, Foamer W/ Disconnect (8011134)
- ALLPOINTS Suction Tube Foamer 8 Inch (8011130)
- VOLLRATH Silverware Soak System (52619)
- Allpoints Food Service Storage & Transportation