Shop All Food Service Appliance Parts
Allpoints
Burner, Wok 9"Od, Lp, W/23 Jets
Mfr # 1561007
Zoro # G802215449
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 23 Jets
- Length 9.50 in
- Height 3.50 in
- Width 2 in
- Outside Dia. (In.) 9 in
Product Information
- Brand Allpoints
- MFR # 1561007
- Zoro # G802215449
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 9.50 in |
Height | 3.50 in |
Width | 2 in |
Outside Dia. (In.) | 9 in |
Details
Item | Burner |
Features | 23 Jets |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Smoothie Spatula (JMBA)
- JOSEPH JOSEPH Joseph Joseph 6815591 Nest 101 oz Food Storage Container Set; Assorted Color (6815591)
- GROEN Handle For - Part# Gr70123 (GR70123)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- ALLPOINTS Brass Nipple 1/2" X 1-1/2" (263107)
- ALLPOINTS Mom On-Off Push Button Switch (421596)
- ALLPOINTS Plastic Globe (281399)
- ALLPOINTS Hood Filter, Type6, S/S , 16X16 (8014140)
- ALLPOINTS Latch (W/Fl Strike/Ir) (266164)
- ALLPOINTS Tool, Panel Lift , 5.5"Pnl, Pr (1421460)
- FRYMASTER DISCONNECT, QUICK(FEMALE, WHITE for Frymaster - Part# FM8102762 (FM8102762)
- Allpoints Food Service Appliance Parts