Shop All Food Service Appliance Parts
Allpoints
Burner, Ring - 12
Mfr # 241217
Zoro # G202220623
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Features 125,000 Btu
- Length 19 in
- Height 5.50 in
- Width 15.50 in
Product Information
- Brand Allpoints
- MFR # 241217
- Zoro # G202220623
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 19 in |
Height | 5.50 in |
Width | 15.50 in |
Inlet Size | 3/8 in |
Overall Dia. (In.) | 12 in |
Details
Item | Ring Burner |
Material | Cast Iron |
Features | 125,000 Btu |
Includes | (2) Air Mixing Chambers with Air Shutters; (2) Blank Orifices |
Inlet Type | NPS |
Description
12" Dia Cast Iron Ring Burner;125,000 Btu;3/8" Nps Burner Inlet On Air Mixing Chamber;Includes (2) Air Mixing Chambers W Air Shutters;W/ 2 Blank Orifices (Orifice Only Is Ap# 263908);Requires Two 1-1/4" Npt Pipe Nipples, Not Included.;Qty 1, 1-1/4" Mpt "Close" Nipple ( Buy Locally );Qty 1, 1-1/4" X 3" Mpt Pipe Nipple # 26-4895
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON BREW Coffee, 0.12 oz. Net Weight, Ground (B-12CR)
- RATIONAL Hand Shower (50.00.130)
- ROBERTSHAW Ice Maker Water Valve, 7/16" Inlet/Outlet (IMV-1101)
- HAMILTON BEACH COMMERCIAL Clutch (990036300)
- ALLPOINTS Ash Tray , 7.75"Dia, Wall Mt, S/S (1411120)
- ALLPOINTS Shield, Safety Fluor, 48", T-8 (381799)
- ALLPOINTS Allpoints 262998 Kason 11094000026 Hook Flush For Kason (262998)
- ALLPOINTS Cap, End - Round Tubing (263814)
- ALLPOINTS Tape, Fiberglass (1/2"Inx 54Ft) (1421168)
- ALLPOINTS Fibre Washer, Size 22 1-5/8 Od X 7/8 Id (321151)
- HUBBELL HEATERS Element 6000W 240 Volt 9.6 Ohm (C1315-17)
- Allpoints Food Service Appliance Parts