Shop All Food Service Appliance Parts
Allpoints
Burner Orifice 1/2-27 #56
Mfr # 261779
Zoro # G402237933
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hood
- For Use With LP #72 Hood Orifice Use # 26-1591
- Material Brass
- Features 0.585 in Hex flat face
- Length 1 in
Product Information
- Brand Allpoints
- MFR # 261779
- Zoro # G402237933
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 0.50 in |
Details
Item | Burner Orifice |
Type | Hood |
For Use With | LP #72 Hood Orifice Use # 26-1591 |
Material | Brass |
Features | 0.585 in Hex flat face |
Description
Brass Hood Orifice, Nat, 1/2"-27 #56, .925" Long, ;.545" Dia, .585" Hex Flats, ;For Lp #72 Hood Orifice Use # 26-1591
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWININGS Tea, Earl Gray, Twinings, PK25 (09183)
- ULTIGRIPS Ultigrips Hot Pad, -109to500 deg F, 10x10" (UHP1010BK)
- WALCO Steak Knife, 10 In, PK12 (WL620527)
- ALLIANCE CONTROL, IGNITION 24V NON-EU ROHS PKG (70458601P)
- ALLPOINTS Glide 1/4-20 X 1"H, 1-1/ 8"Od (1211005)
- ALLPOINTS Cap, Dispensing Fifo Pk6 Viscous Light-Blue Valve, 6PK (8017936)
- ALLPOINTS Gauge Glass Cutter (721001)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Lock Handles (8014147)
- ALLPOINTS Door Gasket For Delfield, DEL1701185 (74-1083)
- ALLPOINTS Brass Cap (264107)
- TRANE Motor, Actuator, 24Vac, 600 Rpm, Ballbe (MOT08841)
- Allpoints Food Service Appliance Parts