Allpoints

Bulb, Led 120V, 15W, Fros Ted


product price: $11.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Led Bulb 1600 Lumen Output, 25,000 Hour Life;Color: White Soft;Length: 4-9/16In, 116 Mm;Temp Range: -25 To 45 C, -13 To 113 F;Type: 1600 Lumens;3000K Color Temperature;A19 Size Bulb;Frosted;Led;Medium Base;Dimmable And Can Be Used In Most Completely;Enclosed Fixtures;Features A 220 Degree Beam Angle And A 25,000;Hour Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.