Shop All Brushes
Allpoints
Brush El Ht
Mfr # 183147
Zoro # G902215271
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Metal
- Bristle Length 23 in
- Max. Operating Temp. 500° F
- Width 3 in
- Height 1 in
Product Information
Dimensions
Bristle Length | 23 in |
Width | 3 in |
Height | 1 in |
Length | 27 in |
Details
Bristle Material | Metal |
Item | Heat Fryer Brush |
Max. Operating Temp. | 500° F |
Description
23" High Heat Fryer Brush With 1" Diameter Metal Bristles.;Withstands 500 Degrees F.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD-RB)
- TENNANT Floor Machine Brush, 14 in Dia, White (87333)
- DYNABRADE Division, I Vacuum Cleaning Kit (96608)
- DYMON Cleaner, Size 16 oz., Aerosol Can, Neutral (20920)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- ALLPOINTS Brush Pizza Hd (183317)
- ALLPOINTS Brush, Coil - Refrigerator (321665)
- ALLPOINTS Allpoints 8009759 Evaporator Brush Forhoshizaki For Hoshizaki Of America (8009759)
- ALLPOINTS Drain Brush 36" (183166)
- ALLPOINTS Brush, Cleaning - Fryer Basket (321857)
- SPARTA 3.5 in W Pipe and Valve Brush, White, Polypropylene (45033EC02)
- Allpoints Brushes