Shop All Drain Components
Allpoints
Brush, Drain Line 66"L
Mfr # 1021224
Zoro # G503525175
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 9.50 in
- Height (In.) 0.50 in
- Width 2 in
Product Information
- Brand Allpoints
- MFR # 1021224
- Zoro # G503525175
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 9.50 in |
Height (In.) | 0.50 in |
Width | 2 in |
Details
Item | Drain Line Brush |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size (H435020SRLS)
- ELKAY Sink, Drop-In Mount, 4 Hole, Premium Highlighted Satin Finish (DPC12522104)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (408005)
- ZORO SELECT 4" T316L SS Solid End Cap (EG16A-6L4.0)
- ALLPOINTS 1 1/2 In Ss Drain/Strain 2 7/8In Top, 1 1/2In (L) (11327)
- ALLPOINTS Lock, Drain, Dome, 4" (1021206)
- ALLPOINTS Overflow Tube 10"X 1-1/2" (321976)
- ALLPOINTS Flange Assy 3-1/2 (261832)
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- ALLPOINTS Reducer-2"X1.5" (265150)
- ZURN Grate, 7/8 in H, Grate, Stainless Steel (P6-FS)
- Allpoints Drain Components