Shop All Food Service Appliance Parts
Allpoints
Brass Nipple 1/2" X 1-1/2"
Mfr # 263107
Zoro # G602250534
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 1.50 in
- Height 0.75 in
- Width 0.75 in
- Inlet Size 1/2 in
Product Information
- Brand Allpoints
- MFR # 263107
- Zoro # G602250534
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.50 in |
Height | 0.75 in |
Width | 0.75 in |
Inlet Size | 1/2 in |
Outlet Size | 1-1/2 in |
Details
Item | Nipple |
Material | Brass |
Outlet Type | MPT |
Inlet Type | MPT |
Description
Brass Nipple, 1/2" Mpt X 1-1/2",
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Swivel Spout - 6" (265919)
- INSINGER Drain Handle Assembly (1100-79A)
- TAYLOR PRECISION PRODUCTS Large-Platform High-Capacity Kitchen Scale (3907)
- PEPPERIDGE FARM Goldfish Crackers, Cheddar, 1.5 oz Bag, PK30 (36787)
- ALLPOINTS Bag Squeezer Black (185292)
- ALLPOINTS Hood Filter, Type6, S/S , 20X16 W/ Btm Bracket (8014155)
- ALLPOINTS Boot (Straight) (281240)
- ALLPOINTS Allpoints 24-1120 21" x 17" Cast Iron Bottom Broiler Grate (241120)
- ALLPOINTS Infinite Switch (421093)
- ALLPOINTS Cord- 10Ft 15A 120V 14G 3-Wire (381552)
- SCOTSMAN Thermostat (11-0521-21)
- Allpoints Food Service Appliance Parts